Motion
MB45SS
Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 1.26 in Inner Ring Width, Sealed
Mi Item #00134928
MFR #MB45SS
Price$296.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 1.26 in Inner Ring Width, Sealed
Mi Item #00134928
MFR #MB45SS

Mfr description
MB 45-SS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.19/each

Specifications

Dimensions

  • Ball Diameter
    2.36 in
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    1.26 in
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.9800 in
  • Outside Diameter  
    68 mm
  • Overall Width
    1.2600 in
  • Weight
    0.9 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB45SS
  • Manufacturer Upc Number
    637400019990
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    29 lbf
  • Radial Static Load Capacity
    145 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)