Motion
7332BMG
Angular Contact Bearing - 160 mm Bore, 340 mm OD, 2.6772 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00134946
MFR #7332BMG
Price$8,816.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 160 mm Bore, 340 mm OD, 2.6772 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00134946
MFR #7332BMG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,816.72/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    4 mm
  • Outside Diameter  
    340 mm
  • Overall Height
    68 mm
  • Overall Width  
    2.6772 in
  • Precision Rating
    ABEC1, P0
  • Weight
    65.70 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7332BMG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176067273
  • Max Rpm
    2000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    315000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176067273

Overview

Mfr description
7332BMG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text