Motion
MB50SS
Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 1.38 in Inner Ring Width, Sealed
MI ITEM #00134965
MFR #MB50SS
Price$352.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 1.38 in Inner Ring Width, Sealed
MI ITEM #00134965
MFR #MB50SS

Mfr description
MB 50-SS SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.59/each

Specifications

Dimensions

  • Ball Diameter
    2.64 in
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.38 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    1.1000 in
  • Outside Diameter  
    75 mm
  • Overall Width
    35 mm
  • Weight
    0.91 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB50SS
  • Manufacturer Upc Number
    637400020002
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    36 lbf
  • Radial Static Load Capacity
    181 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400020002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)