Motion
XLJ6.3/4J
Radial/Deep Groove Ball Bearing - Straight Bore, 6.7500 in ID, 9.0000 in OD, 1.1250 in Width, Open, Without Snap Ring
Mi Item #00134968
MFR #XLJ6.3/4J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6.7500 in ID, 9.0000 in OD, 1.1250 in Width, Open, Without Snap Ring
Mi Item #00134968
MFR #XLJ6.3/4J

Mfr description
XLJ 6-3/4J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    1.1250 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLJ 6-3/4J BRG
  • Internal Clearance
    C0
  • Long Description
    The XLJ6.3/4J is a 6.7500 in bore radial/deep groove ball bearing with a 9.0000 in OD and 1.1250 in width, open for standard use.
  • Manufacturer Catalog Number
    XLJ6.3/4J
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023037636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)