Motion
32319
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 67 mm Width
MI ITEM #00134991
MFR #32319
Price$2,282.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 67 mm Width
MI ITEM #00134991
MFR #32319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,282.20/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    200 mm
  • Overall Length
    200 mm
  • Overall Width
    67 mm
  • Weight
    20.61 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176023040
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176023040

Overview

Mfr description
32319 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text