Motion
32319 J2

SKF
32319 J2

Tapered Roller Bearing Full Assembly - 95 mm Bore, 200 mm OD, 67 mm Cone Width, 55 mm Cup Width
Mi Item #00134993
MFR #32319 J2
Price$2,214.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32319 J2

Tapered Roller Bearing Full Assembly - 95 mm Bore, 200 mm OD, 67 mm Cone Width, 55 mm Cup Width
Mi Item #00134993
MFR #32319 J2

Mfr description
32319 REPLACES 32319 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,214.97/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    200 mm
  • Overall Width
    2.8125 in
  • Weight
    21.16 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577328038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)