Motion
51206

SKF
51206

Ball Thrust Bearing - Single-Direction, 30 mm Bore, 52 mm OD, 16 mm Width, Separable
MI ITEM #00135026
MFR #51206
Price$101.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51206

Ball Thrust Bearing - Single-Direction, 30 mm Bore, 52 mm OD, 16 mm Width, Separable
MI ITEM #00135026
MFR #51206

Mfr description
51206 THRUST BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.11/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.30 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    6700 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    25.1 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577058515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)