Motion
GYE30KRRB SGT

TIMKEN (FAFNIR)
GYE30KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
Mi Item #00135065
MFR #GYE30KRRB SGT
Price$102.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYE30KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
Mi Item #00135065
MFR #GYE30KRRB SGT

Mfr description
GYE30KRRB SGT WIDE INNER RING BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in
  • Weight
    0.83 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265134
  • Max Rpm
    5800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Seal Type
    Shroud Seal
  • Series
    GY-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)