Motion
NJ213EWC3
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #00135070
MFR #NJ213EWC3
List Price$422.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #00135070
MFR #NJ213EWC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.18/each for your price

Overview

Mfr description
NJ213EWC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    (2) Flanges on Outer Ring, One Flange on Inner Ring
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Max Rpm
    7100 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    4800 rpm
  • Cage Material
    Pressed Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NJ200
  • Weight
    2.43 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176033001
  • UPC_NO
    029176033001
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text