Motion
GE15-DO
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Open, High Performance Grade
Mi Item #00135076
MFR #GE15-DO
Price$65.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 12 mm Inner Ring Width, Open, High Performance Grade
Mi Item #00135076
MFR #GE15-DO

Mfr description
GE15-DO SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.01/each

Specifications

Dimensions

  • Ball Diameter
    0.8660 in, 22 mm
  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    12 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    26 mm
  • Overall Width
    12 mm
  • Weight
    0.07 lbs

Details

  • Additional Details
    Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE15-DO
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Stainless Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    17000 N
  • Radial Static Load Capacity
    85000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802529784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)