Motion
MB15
Spherical Plain Bearing - 15 mm Bore, 1.0200 in OD, 0.47 in Inner Ring Width, Open
MI ITEM #00135077
MFR #MB15
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 1.0200 in OD, 0.47 in Inner Ring Width, Open
MI ITEM #00135077
MFR #MB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.25/each

Specifications

Dimensions

  • Ball Diameter
    0.87 in
  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    0.47 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.3500 in
  • Outside Diameter  
    1.0200 in
  • Overall Width
    0.4700 in
  • Weight
    0.27 lb

Details

  • Additional Details
    Unsealed, Metric
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB15
  • Manufacturer Upc Number
    637400019822
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    4 lbf
  • Radial Static Load Capacity
    19 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400019822

Overview

Mfr description
MB15 SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text