Motion
GE40-DO
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Open
MI ITEM #00135082
MFR #GE40-DO
Price$136.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Open
MI ITEM #00135082
MFR #GE40-DO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.33/each

Specifications

Dimensions

  • Ball Diameter
    53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Weight
    0.84 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    100000 N
  • Radial Static Load Capacity
    500000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530483

Overview

Mfr description
GE40-DO SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text