Motion
MB40
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 1.1 in Inner Ring Width, Open
Mi Item #00135083
MFR #MB40
Price$206.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 1.1 in Inner Ring Width, Open
Mi Item #00135083
MFR #MB40

Mfr description
MB 40 SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.95/each

Specifications

Dimensions

  • Ball Diameter
    2.17 in
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.1 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.8700 in
  • Outside Diameter  
    62 mm
  • Overall Width
    28 mm
  • Weight
    0.72 lb

Details

  • Additional Details
    Designed to support heavy, oscillating radial loads under misalignment. ~Possess moderate thrust loading capability. ~Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB40
  • Manufacturer Upc Number
    637400003326
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    23 lbf
  • Radial Static Load Capacity
    117 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400003326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)