Motion
GE 40 ES

SKF
GE 40 ES

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135084
MFR #GE 40 ES
Price$252.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 40 ES

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135084
MFR #GE 40 ES

Mfr description
GE 40 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.88/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    28 mm
  • Weight
    0.71 lbs

Details

  • Additional Details
    Annular Groove and Holes | Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 40 ES
  • Manufacturer Upc Number
    7316576609367
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    100 kN
  • Radial Static Load Capacity
    500 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)