Motion
MB100
Spherical Plain Bearing - 100 mm Bore, 5.9063 in OD, 2.76 in Inner Ring Width, Open
Mi Item #00135089
MFR #MB100
Price$1,681.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 100 mm Bore, 5.9063 in OD, 2.76 in Inner Ring Width, Open
Mi Item #00135089
MFR #MB100

Mfr description
MB 100 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,681.42/each

Specifications

Dimensions

  • Ball Diameter
    5.28 in
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    2.76 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    2.1700 in
  • Outside Diameter  
    5.9063 in
  • Overall Width
    2.7600 in
  • Weight
    10.16 lb

Details

  • Additional Details
    Unsealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB100
  • Manufacturer Upc Number
    637400019808
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    719 lbf
  • Series
    RBC®
  • Standards Met
    ISO 9001:2000
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400019808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)