Motion
GEH 50 ES-2RS

SKF
GEH 50 ES-2RS

Radial Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00135094
MFR #GEH 50 ES-2RS
Price$590.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 50 ES-2RS

Radial Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00135094
MFR #GEH 50 ES-2RS

Mfr description
GEH 50 ES2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.26/each

Specifications

Dimensions

  • Ball Diameter
    3.1500 in, 80 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    56 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    56 mm
  • Weight
    3.12 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Relubricatable via lubrication holes and an annular groove in both rings | Wider inner ring and a larger outside diameter
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 50 ES-2RS
  • Manufacturer Upc Number
    7316577003256
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Fractured
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    245 kN
  • Radial Static Load Capacity
    1220 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)