Motion
GEH 90 ES-2RS

SKF
GEH 90 ES-2RS

Radial Spherical Plain Bearing - 90 mm Bore, 150 mm OD, 85 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00135095
MFR #GEH 90 ES-2RS
Your Price$1,746.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 90 ES-2RS

Radial Spherical Plain Bearing - 90 mm Bore, 150 mm OD, 85 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00135095
MFR #GEH 90 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,746.05/each(List $2,182.56)

Overview

Mfr description
GEH 90 ES2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    55 mm
  • Grade
    Commercial/Industrial
  • Overall Width
    85 mm
  • Radial Static Load Capacity
    3050 kN
  • Radial Dynamic Load Capacity
    610 kN
  • Operating Temperature Range
    -30 to +130 °C °F
  • Manufacturer Upc Number
    7316577003294
  • UPC_NO
    7316577003294
  • Weight
    11.73 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text