Motion
GE 20 ES

SKF
GE 20 ES

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135102
MFR #GE 20 ES
Price$118.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 20 ES

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135102
MFR #GE 20 ES

Mfr description
GE 20 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.95/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    16 mm
  • Weight
    0.15 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 20 ES
  • Manufacturer Upc Number
    7316576609268
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    30 kN
  • Radial Static Load Capacity
    146 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)