Motion
GE30EC2RS
GE30EC2RS
Mi Item #00135105
MFR #GE30EC2RS
Price$188.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE30EC2RS
Mi Item #00135105
MFR #GE30EC2RS

Mfr description
GE30EC2RS BRG
  • Spherical Bushing
  • Metric
  • High Carbon Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.97/each

Specifications

Dimensions

  • Ball Diameter
    40.7 mm
  • Bore Diameter  
    30 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    22 mm
  • Weight
    0.35 lb

Details

  • Ball Material
    40.7 mm
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    71 800 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Liner Material
    PTFE / Copper Alloy mesh
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557029028
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GE/EC
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)