Motion
MB30SS
Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 0.87 in Inner Ring Width, Sealed
Mi Item #00135107
MFR #MB30SS
Price$191.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 0.87 in Inner Ring Width, Sealed
Mi Item #00135107
MFR #MB30SS

Mfr description
MB 30-SS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.78/each

Specifications

Dimensions

  • Ball Diameter
    1.61 in
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.87 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.7100 in
  • Outside Diameter  
    47 mm
  • Overall Width
    0.8700 in
  • Weight
    0.34 lb

Details

  • Additional Details
    Sealed, Metric
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB30SS
  • Manufacturer Upc Number
    637400019969
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    14 lbf
  • Radial Static Load Capacity
    71 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)