Motion
GE 30 ES-2RS

SKF
GE 30 ES-2RS

Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00135108
MFR #GE 30 ES-2RS
Price$204.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 30 ES-2RS

Radial Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00135108
MFR #GE 30 ES-2RS

Mfr description
GE 30 ES-2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.93/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    22 mm
  • Weight
    0.33 lbs

Details

  • Additional Details
    Steel/steel, standard | Seal on both sides | Double-lip
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 30 ES-2RS
  • Manufacturer Upc Number
    7316576609336
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    62 kN
  • Radial Static Load Capacity
    310 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)