Motion
MB30
Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 0.87 in Inner Ring Width, Open
Mi Item #00135113
MFR #MB30
Price$147.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 0.87 in Inner Ring Width, Open
Mi Item #00135113
MFR #MB30

Mfr description
MB 30 SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.59/each

Specifications

Dimensions

  • Ball Diameter
    1.61 in
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.87 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.7100 in
  • Outside Diameter  
    47 mm
  • Overall Width
    22 mm
  • Weight
    0.34 lb

Details

  • Additional Details
    52100 Bearing Quality Steel | Open | Requires Relubrication | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400003302
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    14 lbf
  • Radial Static Load Capacity
    71 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400003302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)