Motion
MB25
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 0.79 in Inner Ring Width, Open, Industrial Quality Grade
MI ITEM #00135121
MFR #MB25
Price$133.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 0.79 in Inner Ring Width, Open, Industrial Quality Grade
MI ITEM #00135121
MFR #MB25

Mfr description
MB 25 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.42/each

Specifications

Dimensions

  • Ball Diameter
    1.42 in
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    0.79 in
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.6300 in
  • Outside Diameter  
    42 mm
  • Overall Width
    20 mm
  • Weight
    0.27 lb

Details

  • Additional Details
    Requires Relubrication | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Grade
    Industrial Quality
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB25
  • Manufacturer Upc Number
    637400003296
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    11 lbf
  • Radial Static Load Capacity
    56 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400003296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)