Motion
GYE15-KRR-B

INA (SCHAEFFLER)
GYE15-KRR-B

Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, 27.40 mm Width, Medium Duty, Set Screw Locking
Mi Item #00135124
MFR #GYE15-KRR-B
Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE15-KRR-B

Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, 27.40 mm Width, Medium Duty, Set Screw Locking
Mi Item #00135124
MFR #GYE15-KRR-B

Mfr description
GYE15-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.58/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    27.4 mm
  • Outer Ring Width  
    16.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.40 mm
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 N
  • Radial Static Load Capacity
    4750 N
  • Seal Type
    Contact Seal
  • Series
    GYE..-KRR-B
  • UPC_NO
    4012802821444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)