Motion
MB25SS
RBC Spherical Plain Bearing - Metric Sealed
MI ITEM #00135128
MFR #MB25SS
List Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Sealed
MI ITEM #00135128
MFR #MB25SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.77/each for your price

Overview

Mfr description
MB 25-SS SPHERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Sealed, Metric
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Chrome Steel
  • Inner Ring Width
  • Ball Diameter
    1.42 in
  • Outer Ring Width
    0.6300 in
  • Seal Material
    Thermoplastic Elastomer
  • Overall Width
    0.7900 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    56 lbf
  • Radial Dynamic Load Capacity
    11 lbf
  • Operating Temperature Range
    -60 TO 250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400019952
  • UPC_NO
    637400019952
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    0.27 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text