Motion
MB35SS
Spherical Plain Bearing - 35 mm Bore, 2.1700 in OD, 0.98 in Inner Ring Width, Sealed
Mi Item #00135133
MFR #MB35SS
Price$181.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 35 mm Bore, 2.1700 in OD, 0.98 in Inner Ring Width, Sealed
Mi Item #00135133
MFR #MB35SS

Mfr description
MB 35-SS SPHERICAL PLAIN BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.53/each

Specifications

Dimensions

  • Ball Diameter
    1.89 in
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    0.98 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.7900 in
  • Outside Diameter  
    2.1700 in
  • Overall Width
    0.9800 in
  • Weight
    0.49 lb

Details

  • Additional Details
    Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400019976
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    19 lbf
  • Radial Static Load Capacity
    93 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)