Motion
MB70SS
Spherical Plain Bearing - 70 mm Bore, 4.1250 in OD, 1.93 in Inner Ring Width, Sealed
MI ITEM #00135145
MFR #MB70SS
Price$579.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 70 mm Bore, 4.1250 in OD, 1.93 in Inner Ring Width, Sealed
MI ITEM #00135145
MFR #MB70SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$579.43/each

Specifications

Dimensions

  • Ball Diameter
    3.7 in
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    1.93 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5700 in
  • Outside Diameter  
    4.1250 in
  • Overall Width
    1.9300 in
  • Weight
    3.362 lb

Details

  • Additional Details
    Requires Relubrication
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400019877
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    73 lbf
  • Radial Static Load Capacity
    364 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019877

Overview

Mfr description
MB 70-SS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text