Motion
GE80-DO
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Open
Mi Item #00135150
MFR #GE80-DO
Price$590.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Open
Mi Item #00135150
MFR #GE80-DO

Mfr description
GE80-DO SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.96/each

Specifications

Dimensions

  • Ball Diameter
    105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    55 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Weight
    6.02 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    400000 N
  • Radial Static Load Capacity
    2000000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)