Motion
GE 80 ES

SKF
GE 80 ES

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135152
MFR #GE 80 ES
Price$819.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 80 ES

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 55 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135152
MFR #GE 80 ES

Mfr description
GE 80 ES SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$819.79/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    55 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    55 mm
  • Weight
    5.08 lbs

Details

  • Additional Details
    Steel on Steel | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 80 ES
  • Manufacturer Upc Number
    7316576609466
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN
  • Radial Static Load Capacity
    2000 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)