Motion
MB80SS
Spherical Plain Bearing - 3.1500 in Bore, 4.7188 in OD, 2.17 in Inner Ring Width, Sealed
Mi Item #00135156
MFR #MB80SS
Price$974.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.1500 in Bore, 4.7188 in OD, 2.17 in Inner Ring Width, Sealed
Mi Item #00135156
MFR #MB80SS

Mfr description
MB 80-SS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$974.27/each

Specifications

Dimensions

  • Ball Diameter
    4.21 in
  • Bore Diameter  
    3.1500 in
  • Inner Ring Width  
    2.17 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.7700 in
  • Outside Diameter  
    4.7188 in
  • Overall Width
    2.1700 in
  • Weight
    3.42 lb

Details

  • Additional Details
    Sealed
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB80SS
  • Manufacturer Upc Number
    637400020026
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    92 lbf
  • Radial Static Load Capacity
    465 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400020026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)