Motion
MB90
Spherical Plain Bearing - 90 mm Bore, 5.1200 in OD, 2.36 in Inner Ring Width, Open
Mi Item #00135162
MFR #MB90
Price$1,041.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 90 mm Bore, 5.1200 in OD, 2.36 in Inner Ring Width, Open
Mi Item #00135162
MFR #MB90

Mfr description
MB 90 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.99/each

Specifications

Dimensions

  • Ball Diameter
    4.61 in
  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    2.36 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    1.9700 in
  • Outside Diameter  
    5.1200 in
  • Overall Width
    2.3600 in
  • Weight
    6.32 lb

Details

  • Additional Details
    Open | Requires Relubrication
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    MB90
  • Manufacturer Upc Number
    637400019846
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    112 lbf
  • Radial Static Load Capacity
    567 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400019846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)