Motion
GE 90 ES

SKF
GE 90 ES

Radial Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135163
MFR #GE 90 ES
Price$801.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 90 ES

Radial Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00135163
MFR #GE 90 ES

Mfr description
GE 90 ES SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$801.80/each

Specifications

Dimensions

  • Ball Diameter
    4.5280 in, 115 mm
  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    60 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    60 mm
  • Weight
    6.07 lbs

Details

  • Additional Details
    Steel on Steel
  • Application
    Heavy static, alternating or impact loads, Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 90 ES
  • Manufacturer Upc Number
    7316576609480
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    490 kN
  • Radial Static Load Capacity
    2450 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)