Motion
GE90-DO-2RS

INA (SCHAEFFLER)
GE90-DO-2RS

Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm Inner Ring Width, Sealed
Mi Item #00135166
MFR #GE90-DO-2RS
Price$986.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE90-DO-2RS

Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm Inner Ring Width, Sealed
Mi Item #00135166
MFR #GE90-DO-2RS

Mfr description
GE90-DO-2RS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.70/each

Specifications

Dimensions

  • Ball Diameter
    115 mm
  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    60 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    130 mm
  • Weight
    7.21 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    490000 N
  • Radial Static Load Capacity
    2450000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802547405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)