Motion
MB110SS
RBC Spherical Plain Bearing - Metric Sealed
Mi Item #00135178
MFR #MB110SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Sealed
Mi Item #00135178
MFR #MB110SS

Mfr description
MB 110-SS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    5.63 in
  • Bore Diameter  
    4.3300 in
  • Inner Ring Width  
    2.76 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.1700 in
  • Outside Diameter  
    6.3000 in
  • Overall Width
    2.7600 in
  • Weight
    10.99 lb

Details

  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400019914
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    153 lbf
  • Radial Static Load Capacity
    764 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed, Metric
  • UPC_NO
    637400019914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)