Motion
MB1409L
RBC Spherical Plain Bearing - Metric Unsealed
Mi Item #00135184
MFR #MB1409L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Metric Unsealed
Mi Item #00135184
MFR #MB1409L

Mfr description
MB 140-9L BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    7.36 in
  • Bore Diameter  
    5.5100 in
  • Inner Ring Width  
    3.54 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    2.7600 in
  • Outside Diameter  
    8.2700 in
  • Overall Width
    3.5400 in
  • Weight
    114 lb

Details

  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400019860
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    252 lbf
  • Radial Static Load Capacity
    1259 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed, Metric
  • UPC_NO
    637400019860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)