Motion
GE180-DO
Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Open, High Performance Grade
Mi Item #00135195
MFR #GE180-DO
Price$7,412.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Open, High Performance Grade
Mi Item #00135195
MFR #GE180-DO

Mfr description
GE180-DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,412.16/each

Specifications

Dimensions

  • Ball Diameter
    8.8580 in, 225 mm
  • Bore Diameter  
    180 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    105 mm
  • Weight
    41.226 lbs

Details

  • Additional Details
    Steel on Steel | Open design | High-performance | Durotect M coating
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE180-DO
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    1530000 N
  • Radial Static Load Capacity
    7650000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802534191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)