Motion
GE 180 ES

SKF
GE 180 ES

Radial Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Open
Mi Item #00135196
MFR #GE 180 ES
Price$7,233.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 180 ES

Radial Spherical Plain Bearing - 180 mm Bore, 260 mm OD, 105 mm Inner Ring Width, Open
Mi Item #00135196
MFR #GE 180 ES

Mfr description
GE 180 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,233.62/each

Specifications

Dimensions

  • Ball Diameter
    8.8580 in, 225 mm
  • Bore Diameter  
    180 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    105 mm
  • Weight
    40.08 lbs

Details

  • Additional Details
    Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 180 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577002365
  • Operating Temperature Range
    -50 to 200 °C °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1530 kN
  • Radial Static Load Capacity
    7650 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577002365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)