Motion
7001ADB
Duplex Angular Contact Bearing - 12 mm Bore, 28 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #00135206
MFR #7001ADB
Price$109.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 12 mm Bore, 28 mm OD, 30 ° Contact Angle, C0, Open
Mi Item #00135206
MFR #7001ADB

Mfr description
7001ADB SUPER PRECISION.- 7000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.99/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    28 mm
  • Overall Height
    16 mm
  • Overall Width  
    8 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7001ADB SUPER PRECISION.- 7000 SERIES
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176548154
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)