Motion
7028 ACD/P4ADGA

SKF
7028 ACD/P4ADGA

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 66 mm Width, Open, 25 ° Contact Angle
MI ITEM #00135219
MFR #7028 ACD/P4ADGA
Price$15,942.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7028 ACD/P4ADGA

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 66 mm Width, Open, 25 ° Contact Angle
MI ITEM #00135219
MFR #7028 ACD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,942.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    66 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    15.38 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7028 ACDP4A DGA XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316576636462
  • Max Rpm
    8500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    146 kN
  • Radial Static Load Capacity
    156 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576636462

Overview

Mfr description
7028 ACDP4A DGA XTRA PREC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text