Motion
FF3525
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 75 mm Length, 25 mm Width, 3 mm Roller Dia.
Mi Item #00135222
MFR #FF3525
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 75 mm Length, 25 mm Width, 3 mm Roller Dia.
Mi Item #00135222
MFR #FF3525

Mfr description
FF3525/0-2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Overall Length
    75 mm
  • Overall Width
    25 mm
  • Roller Diameter
    3 mm
  • Roller Length
    17.8 mm
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036329
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    132000 N
  • Roller Type
    Single
  • Rollers Per Cage
    10
  • Series
    FF
  • UPC_NO
    4012802036329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)