Motion
7213 ACD/P4ADGA

SKF
7213 ACD/P4ADGA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 46 mm Width, Open, 25 ° Contact Angle
MI ITEM #00135233
MFR #7213 ACD/P4ADGA
Price$2,525.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7213 ACD/P4ADGA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 46 mm Width, Open, 25 ° Contact Angle
MI ITEM #00135233
MFR #7213 ACD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,525.26/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    4.56 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7213 ACDP4A DGA XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316577127938
  • Max Rpm
    17000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72.8 kN
  • Radial Static Load Capacity
    57 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577127938

Overview

Mfr description
7213 ACDP4A DGA XTRA PREC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought