Specifications
Dimensions
- Bore Diameter0.5625 in
- Outside Diameter0.6875 in
- Overall Width0.6250 in
- Precision RatingNot Rated
- Weight0.02 lbs
Details
- Cage MaterialSteel
- Closure TypeOpen
- FlangesNo Flange
- Long DescriptionThe C091110-A Needle Roller Bearing features a 0.5625 in bore diameter, 0.6875 in outside diameter, 0.6250 in overall width, open closure type, and a weight of 0.02 lbs, making it ideal for miniature precision devices.
- Lubrication Hole TypeNo Hole
- Max Rpm25000 rpm
- Needle Bearing TypeRoller & Cage Assembly
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity2190 lbf
- Radial Static Load Capacity3350 lbf
- SeriesC
- Standards MetABMA 18.2 - 1982
- UPC_NO4054364117269