Overview
Mfr description
XLJ 4-1/4JEP1 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width0.8750 in
- Manufacturer Catalog NumberXLJ4.1/4JEP1
- UPC_NO747023037421
- DescriptionXLJ 4-1/4JEP1 BRG
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe XLJ4.1/4JEP1 is a 4.2500 in bore radial/deep groove ball bearing with a 6.0000 in OD and 0.8750 in width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data