Motion
HK 0306 TN
Drawn Cup Needle Roller Bearing - Open Ends, 3 mm Bore, 0.2559 in OD, 6 mm Width, Open
Mi Item #00135311
MFR #HK 0306 TN
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3 mm Bore, 0.2559 in OD, 6 mm Width, Open
Mi Item #00135311
MFR #HK 0306 TN

Mfr description
HK0306-TV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    0.2559 in
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Hardened Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 0306 TN Needle Roller Bearing features a 3 mm bore diameter, 6.5 mm outside diameter, 6 mm overall width, and a weight of 0.002 lbs, making it suitable for lightweight applications.
  • Manufacturer Upc Number
    4012802439861
  • Number Of Rows
    One
  • Operating Temperature Range
    0 to 140°C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • UPC_NO
    4054364467036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)