Motion
HK0910
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 10 mm Width, Open
Mi Item #00135322
MFR #HK0910
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 10 mm Width, Open
Mi Item #00135322
MFR #HK0910

Mfr description
HK0910-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    25000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802564617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)