Motion
HK0910
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 10 mm Width, Open
Mi Item #00135324
MFR #HK0910
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9 mm Bore, 13 mm OD, 10 mm Width, Open
Mi Item #00135324
MFR #HK0910

Mfr description
HK0910B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR6x9x12
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0910 Drawn Cup Needle Roller Bearing offers a 0.3543 in bore diameter, open closure type with open ends drawn cup configuration, 0.5118 in outside diameter, 0.3937 in overall width, and 0.008 lbs weight, making it ideal for compact mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790190810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)