Motion
HK2010
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 10 mm Width, Open
Mi Item #00135326
MFR #HK2010
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 10 mm Width, Open
Mi Item #00135326
MFR #HK2010

Mfr description
HK2010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2010 is a drawn cup needle roller bearing with a 20 mm bore diameter, open closure type, open ends design, 26 mm outside diameter, 10 mm overall width, and 0.04 lbs weight, designed for compact metric equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364120436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)