Motion
HK2030
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 30 mm Width, Open
MI ITEM #00135331
MFR #HK2030
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 30 mm Width, Open
MI ITEM #00135331
MFR #HK2030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR17x20x30.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    HK2030 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type with open ends drawn cup design, 26 mm outside diameter, 30 mm overall width, and 0.10 lbs weight, making it suitable for industrial conveyors, gear assemblies, and machinery requiring extended load-carrying capacity.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199431

Overview

Mfr description
HK2030 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text