Motion
30202
Tapered Roller Bearing Assembly - 15 mm Bore, 35 mm OD, 11 mm Width
Mi Item #00135342
MFR #30202
Price$43.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 15 mm Bore, 35 mm OD, 11 mm Width
Mi Item #00135342
MFR #30202

Mfr description
30202 BRG (HR30202)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.36/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    35 mm
  • Overall Length
    35 mm
  • Overall Width
    11 mm
  • Weight
    0.11 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176022333
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ISO 355
  • UPC_NO
    029176022333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)