Motion
TLA2512Z
Needle Roller Bearing - Open End, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #00135345
MFR #TLA2512Z
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #00135345
MFR #TLA2512Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.41/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    12 mm
  • Weight
    0.04 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    9440 N
  • Long Description
    The TLA2512Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 25 mm bore diameter, 32 mm outside diameter, 12 mm overall width, and weighs 0.04 lb, making it ideal for gear assemblies, electric motors, and small industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2512Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    13900 N

Overview

Mfr description
TLA2512Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text